Sloan ST-2459 Wall Hung Toilet With ROYAL 111 Flushometer, 1.28 GPF
Write a Review
|
Questions & Answers (0)
Product Description
This complete water closet system includes a Royal flushometer designed to maximize performance. It is made of durable, hygienic vitreous china construction with elongated rim. The Syphonjet flushing achieves 1000g Map Scores when used with Sloan flushometers. It is IAPMO certified to meet or exceed ASME A112.19.2 standards. It also meets ADA guidelines and ANSI A117.1 requirements when installed accordingly.
PRICE
$339.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15 in |
| Depth | 26.75 in |
| Height | 15 in |
| Weight | 65 lbs |
| Spud Size | 1.5 in |
| Rough-In Size | Wall hung in |
Product Details
| Seat | No |
| Gallons per Flush | 1.28 gal/flush |
| Flush Valve | Yes |
| Color | White |
| Liters per Flush | 4.8 |
| Material | Vitreous China |
| Manufacturers Part Number | WETS2450.1001 |
| Spud Placement | Top |
| Shape | Elongated |
| Brand | Sloan |
Warranty
| Warranty | 3 yr |
Compliance & Certifications
| ADA Compliant | No |