- The perfect solution for a full bathroom with style.
- For full bathroom applications
- Discharge 15 Ft and/or 150 Ft
- Use any wall-hung toilet to complete your bathroom installation
Saniflo Sanipack Macerating Pump, 1/2 HP, 110V
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,795.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 17 lbs |
| Cord Length | 48 |
| Inlet Connection | 1-1/2" Vent (Top) 1-1/2" (Sides) in |
Product Details
| Type | Macerating Pump |
| Horsepower | 0.5 HP |
| Color | White |
| Amperage | 4.5 A |
| Operating Temperature | 104 |
| Capacity | 3.5 |
| Noise Level | 53 |
| Voltage | 110 V |
| Activation Method | Membrane/Microswitch |
| Manufacturers Part Number | 011 |
| Brand | Saniflo |
Compliance & Certifications
| Certifications | CSA (IPC, NSPC), IAPMO (UPC) |