Features:
- Display: Liquid crystal display (LCD) display with secondary information line (on select models)
- Design Features: Easily replaceable electrodes, automatic shut off feature
Product Details
| Type | Pen Meter |
| Package Includes | 4 AG13 Batteries, ST10T-B TDS Meter |
| Package Quantity | 1 |
| Description | Starter Pen TDS Meter |
| Application Method | Electrode |
| Series | ST10T |
| Manufacturers Part Number | 30073979 |
| Purpose | TDS |
| Brand | Ohaus |