Vestil Steel/Wood Slab Transport Rack w/ Casters, 97" x 64", 4000 Lb. Capacity, Blue
Write a Review
|
Questions & Answers (0)
Product Description
A slab storage rack is a unique way to hold stone items. With an upright design and wide foundational base, any movement of items is minimized.
PRICE
$2,446.00
1
1
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 43-1/2 in |
| Depth | 97 in |
| Height | 74 in |
| Weight Capacity | 4000 lbs |
Product Details
| Assembly Required | Yes |
| Style | Slab Transport Rack |
| Material | Steel |
| Color | Blue |
| Manufacturers Part Number | STR-M-9764-4-CK1 |
| Brand | Vestil |