Stackbin 2012 Series Workbench W/ ESD Top & T Molding, 48"W x 30"D, Gray
Write a Review
|
Questions & Answers (0)
Product Description
This workbench has all the same construction as the 2011 series workbench with addition of (4) 4" rubber over steel swivel casters and a 12" adjustable height lower steel shelf. Perfect for most assembly applications, the 2012 series workbench is easy to pull out of the way for cleaning, or to reconfigure the layout or process. Made in USA.
PRICE
$715.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 30 in |
| Height | 36-1/4 - 47-1/4 in |
| Weight Capacity | 1000 lbs |
| Weight | 120 lbs |
| Top Thickness | 1-1/4 in |
| Gauge | 14 Legs, 16 Stringer ga |
| Wheel Diameter | 4 in |
| Nominal Height | 36 - 47 in |
Product Details
| Assembly Required | Yes |
| Edge Type | Safety |
| Leg Style | Cantilever Leg |
| Material | Steel |
| Construction Type | Unassembled |
| Manufacturers Part Number | E4830-T-2012-GY |
| Primary Use | Technical Service Facilities |
| Brand | Stackbin |
| Wheel Material | Thermoplastic Rubber |
| Power | No |
| Type | Mobile Open Base Workbench |
| Color | Gray |
| Series | 2012 Series |
| Wheel Type | Locking |
| Adjustment Type | Bolted Leg |
| Duty Rating | Standard Duty |
| Country of Origin | USA |
| Mobile or Stationary | Mobile |
| Leg Type | Adjustable |
| Top Material | ESD Laminate |