- Optional lids on certain models for stacking and product protection
- Ideal for small or compact work areas or storage rooms
- Wide variety of designs and sizes
- NSF Listed
- FDA Regulation Title 21 CFR 177.2423
Molded Fiberglass Stacking Cannabis Container 25 3/4" x 17 3/4" x 3" White
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$58.95
1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25-3/4 in |
| Width | 17-7/8 in |
| Height | 3 in |
| Size (L x W x H) | 25-3/4 x 17-7/8 x 3 in |
| Inside Length | 23-7/8 in |
| Inside Width | 15-7/8 in |
| Inside Height | 2-7/8 in |
| Inside Bottom Length | 23-7/8 in |
| Inside Bottom Width | 15-7/8 in |
| Weight | 5 lbs |
Product Details
| Type | Tray |
| Color | White |
| Material | Fiberglass |
| Package Quantity | 1 |
| Manufacturers Part Number | 8700085269 |
| Stack and/or Nest | Stack & Nest |
| Brand | MFG Tray |
Warranty
| Warranty | 6 mo |