Precision® 4' Stainless Steel Skyline Bench
Write a Review
|
Questions & Answers (0)
Product Description
Offer comfort and style with an attractive seating solution. The Skyline Stainless Steel Bench features a curved seat that conforms to your body, providing comfort and support. This bench is designed and engineered to withstand harsh weather conditions for year-round use, both indoors and outdoors. This product has Warranty of 1 Year.
PRICE
$1,075.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 49-1/2 in |
| Width | 21-1/2 in |
| Height | 21-1/4 in |
| Weight | 35 lbs |
| Seat Length | 48 in |
| Seat Width | 18 in |
| Seat Height | 16-3/4 in |
Product Details
| Assembly Required | Yes |
| Type | Flat Bench |
| Frame Color Family | Silver |
| Color | Silver |
| Finish Type | Thermoplastic |
| Material | Stainless Steel |
| Frame Material | Stainless Steel |
| Arm Type | Fixed |
| Manufacturers Part Number | 725229 |
| Mounting Style | Surface |
| Collection | Skyline |
| Brand | Commercial Zone |
Warranty
| Warranty | 1 Year yr |