ASI® Stainless Steel Angle Frame Mirror - 30"Wx36"H - 10-0600-3036
Write a Review
|
Questions & Answers (0)
Product Description
STAINLESS STEEL ANGLE FRAME MIRROR
Stainless Steel Framed Mirrors Are Great For Hospitals, Restaurant Bathrooms And More.
Silver mirror is framed in 3/4" x 5/8" roll formed 18 gauge type 304 stainless steel angle with heliarc welded corners. Frame has a polished satin finish. Mirror is installed on concealed hanging brackets that lock onto top and bottom of frame using tamper-proof set screws. One-piece back plate is attached to frame using a theft resistant locking device. 30"W x 36"W overall. 15 Year Limited Warranty.
ASI custom size mirrors available. Contact sales for more information.
Stainless Steel Framed Mirrors Are Great For Hospitals, Restaurant Bathrooms And More.
Silver mirror is framed in 3/4" x 5/8" roll formed 18 gauge type 304 stainless steel angle with heliarc welded corners. Frame has a polished satin finish. Mirror is installed on concealed hanging brackets that lock onto top and bottom of frame using tamper-proof set screws. One-piece back plate is attached to frame using a theft resistant locking device. 30"W x 36"W overall. 15 Year Limited Warranty.
ASI custom size mirrors available. Contact sales for more information.
PRICE
$239.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Depth | 3/4 in |
| Height | 36 in |
Product Details
| Style | Without Shelf |
| Type | Mirror |
| Material | Stainless Steel |
| Glass Type | Plate |
| Description | Fixed Angle |
| Manufacturers Part Number | 10-0600-3036 |
| Frame Type | Angle Frame |
| Brand | American Specialties |