Vestil Stainless Steel Deck Platform Truck SSPT-3672 - 72 x 36 2000 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
High Quality Stainless Steel Platform Trucks are highly suited for clean room environments, applications with food handling, and pharmaceutical industries. Completely formed from 201 grade stainless steel sheet and tube. Corrosion resistant, non-wearing, temperature resistant, completely hygienic stainless steel roller bearings. 100% Stainless steel platform trucks. Poly-on-Poly casters.
PRICE
$1,309.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 36 in |
| Height | 36-1/4 in |
| Weight Capacity | 2000 lbs |
| Weight | 91 lbs |
| Wheel Diameter | 6 in |
| Deck Width | 36 in |
| Deck Length | 72 in |
| Deck Height | 9-1/2 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane |
| Type | Standard Flatbed Truck |
| Deck Material | Stainless Steel |
| Color | Gray |
| Caster Type | (2) Rigid, (2) Swivel |
| Wheel Type | Solid |
| Handle Type | Cross-Braced Handle |
| Surface Type | Solid |
| Material | Stainless Steel |
| Manufacturers Part Number | 96 in |
| Brand | Vestil |
Warranty
| Warranty | 30 Days |