- Resolution 0.01mm.0005"
- Measure hole centre distance in the same or offset planes
- Buttons: on/off, set, mm/inch, preset (+,-)
- Automatic power off, move the digital unit to turn on power
- Battery CR2032
- Made of stainless steel
- With data interface
Insize Stainless Steel Electronic Offset Centerline Caliper, 4-6" Range
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$365.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-1/4 |
| Width | 4-13/16 in |
| Max Measurement | 6 IN |
Product Details
| Type | Electronic Caliper |
| Digital | Yes |
| Color | Green |
| Accuracy | (+/-)0.05mm °F |
| Includes | Hard Plastic Case |
| Material | Stainless Steel |
| Graduation | 0.01mm/0.0005" |
| Description | Stainless Steel Electronic Offset Centerline Caliper |
| Manufacturers Part Number | 1192-150A |
| Brand | InSize |