Cryogenic Transfer Hoses - 72"- Nitrogen; Argon
Write a Review
|
Questions & Answers (0)
Product Description
Cleaned for oxygen service. Exceptional flexibility, hose resists kinking. Machined CGA stainless steel end connections. Constructed of 316 stainless steel for all wetted parts. Use in cyro-biological and medical systems, and gas filling plants.
PRICE
$849.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 ft |
| Thread | CGA 295 in |
| Connection Size | CGA 295 |
Product Details
| Thread Direction | RH |
| Description | Cryogenic Transfer Hose |
| Color | Silver |
| Manufacturers Part Number | 312-WMH-2-16 |
| Pressure | 500 PSIG psi |
| Gas Type | Nitrogen; Argon |
| Brand | Western Enterprises |