- FEATURES:
- Sturdy welded stainless steel construction
- Accommodates up to six Food Carrier Boxes
- Flat shelves with non-slip pads facilitate loading and unloading of boxes
- Rolls easily on 4" all-swivel casters (2 with brakes)
Lakeside Stainless Steel Food Carrier Box Storage Rack, Up To 6 Boxes - 693
Write a Review
|
Questions & Answers (0)
Product Description
Lakeside Food Carrier Box Storage Rack, Stainless Steel, Up To 6 Boxes - 693
PRICE
$3,425.00
1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20-1/2 in |
| Height | 56 in |
| Weight | 175 lbs |
| Wheel Diameter | 4 in |
Product Details
| Type | Food Carrier Box Storage Rack |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 693 |
| Caster Type | Swivel (2) Each With Brake |
| Brand | Lakeside |
Compliance & Certifications
| Certifications | NSF |