Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Omnimed

Model # :WBB3253266

MPN #: 301004

Omnimed Stainless Steel Janitorial Shelf with 2 Mop Holders & 3 Hooks, 24"W x 8"D x 9-1/2"H, Silver

Product Description
Omnimed's Janitorial Utility Shelf provides a convenient tool to store and retrieve mops, brooms, and other cleaning essentials The durable 22-gauge stainless steel shelf has spring-loaded rubber holders to grip handles securely and stainless hooks to store brushes, rags, and additional tools. The wall mounted unit organizes cleaning tools to free up valuable floor space and keep your cleaning area neat and efficient. Unit measures 24"W x 8"D x 9-1/2"H.

Key Features:
  • Includes 2 mop holders and 3 hooks
  • Protects brush bristles and allows mops to dry properly
  • Maximizes storage space while improving organization
  • Ideal for storing cleaning chemicals, spray bottles, and other janitorial items
  • Proudly made in the USA with a 5-year warranty


PRICE
$115.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth8 in
Height9-1/2 in
Weight4 lbs

Product Details

Includes2 Mop Holders, 3 Hooks
MaterialStainless Steel
ColorSilver
Manufacturers Part Number301004
BrandOmnimed