Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
OZ Lifting Products

Model # :WBB1583549

MPN #: OZ1000BWSS

OZ Lifting OZ1000BWSS Stainless Steel Hand Winch with Brake 1000 Lb. Capacity

Product Description
OZ Lifting Stainless Steel Hand Winch with Brake - 1000 Lb. Capacity

Stainless Steel Brake Winch with type 304 stainless steel ideal for harsh environments where corrosion resistance is important.

FEATURES and BENEFITS
  • All stainless steel construction
  • Compact design
  • Ergonomic rubber handle
  • Multiple frame mounting positions
  • Fully enclosed gearing
  • Solid machined gear
  • Automatic weatherproof Weston brake
  • Dual cable anchor point
  • Large diameter drum
  • Rubber handle
  • High gear ratio
  • Test certificate & serial number
Note: Wire rope is not included.

PERFORMANCE CHARACTERISTICS
With 1/8" Dia. Wire Rope
1st layer = 7 ft. @ 1000 lb. capacity Load Rating
Mid drum = 74 ft. @ 750 lb. capacity Load Rating
Full drum = 140 ft. @ 500 lb. capacity Load Rating

With 3/16" Dia. Wire Rope
1st layer = 5 ft. @ 1000 lb. capacity Load Rating
Mid drum = 34 ft. @ 750 lb. capacity Load Rating
Full drum = 75 ft. @ 500 lb. capacity Load Rating

Note: Actual drum capacities may be 25-30% less due to nonuniform winding. Wire rope tension will also affect drum capacity.

PRICE
$315.95

1
1
Available on or around 10/01/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-3/16 in
Width10-7/16 in
Depth7.2 in
Height10-3/16 in
Weight Capacity1,000 lbs
Weight8 lbs
Dimension K10.2 in
Dimension A6.22 in
Dimension B7.2 in
Dimension L5.98 in
Dimension J5.33 in
Dimension I1.9 in
Dimension D8.26 in
Dimension E1.06 in
Dimension F10.43 in
Dimension C3.46 in
Handle Length8.26 in
Dimension H4.29 in
Gear Ratio4.2:1
Dimension M0.12 in
Dimension G1.98 in

Product Details

Assembly RequiredNo
Wire Rope Type1/8", 3/16"
MaterialStainless Steel
OperationLifting
Manufacturers Part NumberOZ1000BWSS
BrandOZ Lifting Products
TypeHand Winch
ColorSilver
Package Quantity1

Warranty

Warranty1 yr