Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands Clearance
Global Industrial

Model # :WB298662

Global Industrial™ Battery Powered Portable Pulling & Lifting Tool Package, 24V

Product Description
✓ Lift or pull up to 1,000 lbs.
✓ Lightweight with handheld capability
✓ Variable speed trigger with integrated directional switch provides precise motion control
✓ Battery and Charger Included

Combine the strength of a winch, come-a-long, or hoist with the compact style of the Global Industrial™ Battery Powered Portable Pulling & Lifting Tool. Ideal for construction, plant maintenance, auto repair, pipefitting, and agricultural use, this tool features a high-torque battery operated motor and an electronic load limiter with LED indicator to protect against overload. This tool is also equipped with a self-locking gear train to hold the rated capacity, wire rope with safety-clasp hook, and integrated swiveling anchor hook. Its brushless motor provides low-wear motion for long-lasting and efficient use, while the self-Monitoring device can enter protection mode to prevent damage and accidents. 1-Year Limited Warranty.

CLEARANCE PRICE
$279.95

was $325.95
Save $46.00 (14%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10-5/8 in
Width10 in
Height10-1/2 in
Weight Capacity1,000 lbs
Weight23 lbs

Product Details

Assembly RequiredNo
Wire Rope Type1/4" x 14-3/4'
PowerLithium Battery
TypeBattery Powered Portable Pulling & Lifting Tool
Brake TypeAutomatic
ColorOrange
Voltage25.2 V
OperationLifting & Pulling
Manufacturers Part Number298662
BrandGlobal Industrial

Warranty

Warranty1 yr