Global Industrial
Model # :WB670453
Global Industrial Stainless Steel Hands Free Wall Mount Sink W/Faucet, 14"x10"x5" Deep
|
Questions & Answers (0)
Product Description
Let this be your go-to for washing away dirt and grime. The Global Industrial Stainless Steel Hands Free Sink uses knee valves to run hot or cold water, making it perfect for any commercial, educational, or industrial space where hands or tools need to be cleaned frequently. The deep basin allows elbow-deep scrubbing while keeping splashes within four walls of stainless steel. Perfect for any commercial, educational, or industrial working space where tools need to be cleaned frequently. High backsplash design protects walls from water residue and damage. Constructed of 18 gauge, 304 stainless steel for maximum corrosion resistance. Includes knee activated water switch and gooseneck faucet. 14"W x 10"D bowl. 5"D basin bowl. Features back-splash and basket type drain. 1/2" hot and cold supply. Wall mounting bracket and fasteners included. Easy assembly. NSF Listed. 1 Year Limited Warranty.
PRICE
$385.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14-1/2 in |
| Width | 18 in |
| Height | 15-1/2 in |
| Weight | 28.4 lbs |
| Basin Depth | 5 in |
| Backsplash Height | 6 in |
| Basin Length | 14 in |
| Basin Width | 10 in |
| Gauge | 18 ga |
Product Details
| Flow Rate | 2 gal/min |
| Type | Hand Sink |
| Color | Silver |
| Number of Stations | 1 |
| Mounting Location | Wall |
| Material | Stainless Steel |
| Number of Compartments | 1 |
| Manufacturers Part Number | 670453 |
| Faucet Holes | 1 |
| Handle Style | Knee Pedal |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| ADA Compliant | Yes |
| NSF Certified | Yes |