Global Industrial
Model # :WB670459
Global Industrial Stainless Steel Hands Free Wall Mount Sink W/Splash Guards, 14"x10"x5" Deep
Write a Review
|
Questions & Answers (0)
Product Description
Less contact means better hand hygiene. This is your go-to sink for washing away dirt and grime without touching faucet handles. The Global Industrial Stainless Steel Hands Free Sink uses knee levers to distribute hot or cold water. Perfect for any commercial, educational or industrial space where hands need washing or tools need to be cleaned frequently. The deep basin allows elbow-deep scrubbing while keeping splashes within four walls of stainless steel. Side splash design contains splashing within the sink basin. Constructed of 18 gauge, 304 stainless steel for maximum corrosion resistance. Includes knee activated water switch. 14"W x 10"D x 5"D basin bowl. Features back-splash, side splashes and basket type drain. 1-hole for deck mount faucet option. Wall mounting bracket and fasteners included. Easy assembly. NSF Listed. 1 Year Limited Warranty.
PRICE
$409.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 in |
| Width | 18 in |
| Height | 15-1/2 in |
| Weight | 25.1 lbs |
| Basin Depth | 5 in |
| Backsplash Height | 6 in |
| Basin Length | 14 in |
| Basin Width | 10 in |
| Gauge | 18 ga |
Product Details
| Type | Hand Sink |
| Color | Silver |
| Number of Stations | 1 |
| Mounting Location | Wall |
| Material | Stainless Steel |
| Number of Compartments | 1 |
| Manufacturers Part Number | 670459 |
| Faucet Holes | 1 |
| Handle Style | Knee Pedal |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| ADA Compliant | Yes |
| NSF Certified | Yes |