Stainless Steel H.D. Super Clamp (2.2" - 2.32") - Pkg Qty 10
|
Questions & Answers (0)
Product Description
302 stainless steel construction for rugged service in Agricultural, Irrigation, Municipal, Industrial and Quarry / Mining applications. 3 spot welds for added strength, clamp bridge provides 360° even pressure sealing surface. Clamps are reusable. Bolex and thread are metric and require no special tools to install.
PRICE
$35.80 Sold in packages of 10 / $3.58 ea
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Height | 1 in |
| Weight | 0.2 lbs |
| Max Clamping Diameter | 2-5/16 in |
| Min Clamping Diameter | 2.2 in |
Product Details
| Type | Super Clamp |
| Package Quantity | 10 |
| Color | Silver |
| Manufacturers Part Number | 43082322 |
| Brand | Apache Hose & Belting |
| Band Material | Stainless Steel |