Marlin Steel Wire Tote Basket - White 18-1/4"L x 17"W x 11-1/4"H Plain Steel Price Each for Qty 5+
Write a Review
|
Questions & Answers (0)
Product Description
Rugged USA Made Material Handling Basket. Friendly to Conveyors - industry standard. 100% USA made.
PRICE
$109.95
5
5
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18-1/4 in |
| Width | 17 in |
| Height | 11-1/4 in |
| Inside Length | 18-1/4 in |
| Inside Width | 17 in |
| Inside Height | 11-1/4 in |
| Weight | 3 lbs |
| Thickness | 0.08 in |
Product Details
| Type | Rectangular Wire Basket |
| Min Purchase Quantity | 5 |
| Color | White |
| Style | No Handles |
| Material | Plain Steel Wire |
| Package Quantity | 1 |
| Manufacturers Part Number | 00-00363222-02-5 |
| Stack and/or Nest | Stack |
| Brand | Marlin Steel |
Warranty
| Warranty | 1 yr |