Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Jamco

Model # :WBB3230858

MPN #: YY136U500QQ

Jamco Stainless Steel Mobile Cabinet, 4 Lockable Drawers, 1 Lockable Door, 36"W x 18"D, Silver

Product Description
Stainless steel mobile work stands.

Features:
  • All welded construction, except casters
  • Capacity - 1,200 lb. evenly distributed
  • Premium polished stainless steel in durable 16 gauge
  • Three-sided 16 gauge stainless sheet construction
  • Lockable stainless door with 2 keys
  • Includes 4 lockable stainless drawers, 4 1/4" h x 16"w x 16"d with 2 keys each
  • Drawers and door are keyed alike
  • Stainless caster mounts hold bolt-on casters for easy replacement and upgrade
  • Casters are 2 rigid, 2 swivel for superior tracking
  • Top shelf - flush front lip with other 3 sides lips up
  • Overall height is 34"
  • Clearance between shelves is 24"


PRICE
$2,799.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth18 in
Height34 in
Weight Capacity1200 lbs
Weight180 lbs
Wheel Diameter5 in
Nominal Height48 in

Product Details

Assembly RequiredNo
Number of Drawers4
MaterialStainless Steel
Number of Shelves2
Construction TypeAll-Welded
Manufacturers Part NumberYY136U500QQ
BrandJamco
Wheel MaterialUrethane
TypeMobile Cabinet
Shelf TypeFlush
ColorSilver
Wheel Type2 Rigid, 2 Swivel
StyleCabinet, 4 Drawer
Country of OriginUSA
Number of Doors1
Mobile or StationaryMobile
Package Quantity1
Leg TypeCasters
Top MaterialSteel

Warranty

Warranty1 yr