Aero Manufacturing Company® Stainless Steel Mop & Maintenance Sink
|
Questions & Answers (0)
Product Description
Constructed of durable 16 gauge 304 stainless steel with hemmed edges for safety. Mop and maintenance sink provides for maximum corrosion resistance. All sinks have an 8"H backsplash, 1-1/2" diameter 304 stainless steel legs with adjustable levelers. Faucet spacing on 8" centers (4" on hand sinks) 1/2" hot and cold water supply. 41" overall height. Faucet sold separately.
PRICE
$799.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 27 in |
| Height | 41-1/4 in |
| Compartment Length | 24 in |
| Compartment Width | 21 in |
| Compartment Depth | 8 in |
| Weight | 46 lbs |
| Backsplash Height | 8-3/4 in |
| Faucet Centers | 8 in |
| Steel Gauge | 16 ga |
Product Details
| Stainless Series | 304 |
| Material | Stainless Steel |
| Number of Compartments | 1 |
| Manufacturers Part Number | 3S1-2124-8 |
| Faucet Holes | 2 |
| Brand | Aero Manufacturing |
Compliance & Certifications
| NSF Certified | No |