Aero Manufacturing Company® 3F2-3030 Two Bowl Deluxe SS NSF Sink
Write a Review
|
Questions & Answers (0)
Product Description
Two Bowl SS NSF Sink - 16GA 304 30"Wx30"D
This Two-Compartment Sink features a 16 gauge stainless steel body. Designed with 18 gauge stainless steel strip to cover seams between bowls. Constructed with 14" bowl depth and custom style fabricated bowl for true gauge integrity. Includes 16 gauge 1-5/8" O.D. stainless steel tubing with 1" adjustable impact resistant white metal feet. Gusset plates are fully welded directly underneath the sink for support and polished to a # 4 blended finish. Sink measures 30"Wx30"D. Easy assembly. NSF Listed.
This Two-Compartment Sink features a 16 gauge stainless steel body. Designed with 18 gauge stainless steel strip to cover seams between bowls. Constructed with 14" bowl depth and custom style fabricated bowl for true gauge integrity. Includes 16 gauge 1-5/8" O.D. stainless steel tubing with 1" adjustable impact resistant white metal feet. Gusset plates are fully welded directly underneath the sink for support and polished to a # 4 blended finish. Sink measures 30"Wx30"D. Easy assembly. NSF Listed.
PRICE
$3,679.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 65-1/2 in |
| Width | 36 in |
| Depth | 14 in |
| Height | 42-1/2 in |
| Compartment Length | 30 in |
| Compartment Width | 30 in |
| Compartment Depth | 14 in |
| Weight | 132 lbs |
| Tube Diameter | 1-5/8 in |
| Backsplash Height | 10 in |
| Drain Rough-In Locations | 65.5 / 17.75 / 18.25 |
| Faucet Centers | 8 in |
| Steel Gauge | 16 ga |
Product Details
| Number of Legs | 4 |
| Stainless Series | 304 |
| Style | No Drainboards |
| Capacity | 29 ft³ |
| Material | Stainless Steel |
| Number of Compartments | 2 |
| Manufacturers Part Number | 3F2-3030 |
| Faucet Holes | 2 |
| Brand | Aero Manufacturing |
Compliance & Certifications
| NSF Certified | Yes |