Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WB985974

MPN #: AIR-1500-D-PSS

Vestil™ Hydraulic Mobile Double Scissor Lift Table, Partially Stainless Steel, 24 x 47, 1500Lb. Cap.

Product Description
PNEUMATIC-HYDRAULIC MOBILE DOUBLE SCISSOR LIFT TABLE
Lift Loads using Air-Power or Manual Hydraulic Foot Pump Double Scissor Lift Tables can be used to safely move and lift loads to better ergonomic positions. Lift table allows the operator to raise loads using shop air or a two-speed manual foot pump when shop air is not available. Simply hook up the air supply and operate the hand control to raise and lower the platform, or use the foot pump to lift and lower the load. Rolls smoothly on two swivel with brakes and two rigid polyurethane casters. Stainless Steel Lift Table offers a stainless steel platform, frame, handle, caster rigs and hardware for corrosion protection. Note: Air Pump, Scissor Legs and Foot Pedestal are zinc-plated steel and not stainless steel.
PRICE
$5,249.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
5249.00
Buy 3 units - 4 units
4749.00Save $500.00 (10%)
Buy 5+ units
4599.00Save $650.00 (12%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Lowered Height19-1/2 in
Raised Height67 in
Weight Capacity1500 lbs
Weight515 lbs
Wheel Diameter6 in
Platform Width24 in
Platform Length47 in

Product Details

Assembly RequiredNo
Wheel MaterialPolyurethane
TypeSingle Scissor Lift Table
ColorSilver
Lift TypePneumatic
Weight Capacity Range1401 to 2000 lbs
ControlFoot Operated
Material304 Stainless Steel
OperationManual
Manufacturers Part NumberAIR-1500-D-PSS
BrandVestil