Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ballymore

Model # :WBB3167957

MPN #: BM-SSGE-2.5K-37R-F

Ballymore SXTLP Stainless Steel Scissor Lift Table, Foot Operated, 2500 lb. Cap., 56"L x 50"W, 115V

Product Description
Ideal for use in wash down areas, the SXTLP ground entry lift table has a passivated sanitary finish and all dead end spaces have been eliminated.

In addition to the many ergonomic benefits derived by using lift tables, the USDA Approved SXTLP also meets the complex requirements demanded by the food processing, chemical and pharmaceutical industries.

The SXTLP is constructed out of T304 stainless steel and has totally enclosed dual hydraulic lift cylinders. With a lowered height of just 0.5", the lift can be ground loaded with a stainless pallet jack, removing the need for additional equipment.

Features:
  • Heavy-Duty T304 S.S. Construction
  • Beveled Low-Profile Platform
  • Relief Valve to Prevent Overloading
  • Control Valve for Controlled Descent in Case of Electrical Failure
  • Self-Contained Power Unit
  • Safety Up-Down Foot Pedal Control
  • 115 Volt Single Phase Hydraulic Drive with Power Unit
  • Narrow 2.5" Wide Sides for Easy Loading/Unloading
  • Totally Enclosed Dual (Synchronized) Hydraulic Lift Cylinders
  • Pickle Passivated Finish


PRICE
$34,129.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Lowered Height1/2 in
Raised Height24 in
Weight Capacity2500 lbs
Platform Width50 in
Platform Length56 in

Product Details

TypeSingle Scissor Lift Table
ColorGray
Lift TypeHydraulic
SeriesSXTLP
Voltage115 V
ControlFoot Operated
MaterialStainless Steel
OperationPowered
Phase1
Manufacturers Part NumberBM-SSGE-2.5K-37R-F
DutyHeavy
Motor Horsepower1 HP
BrandBallymore