StrongHold Flat Surfaced Shop Desk, Pigeonhole Riser/Drawer, Shelf, 36"W x 28"D, Stainless Steel
|
Questions & Answers (0)
Product Description
The stainless steel standing shop desk has a sloped writing surface, 2 paper compartments and 1 drawer. It comes with a lockable hasp. This product has a limited warranty of 1 year.
PRICE
$5,379.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 28 in |
| Height | 54 in |
| Weight | 241 lbs |
Product Details
| Assembly Required | No |
| Type | Open Leg |
| Color | Silver |
| Number of Drawers | 1 |
| Writing Surface | Flat |
| Style | Compartment, Drawer, Shelf |
| Number of Shelves | 1 Bottom |
| Material | Steel |
| Leg Type | Fixed |
| Manufacturers Part Number | 34-SD-AF-TD-280-SS |
| Brand | Strong Hold |
Warranty
| Warranty | 1 yr |