US Cargo Control Stainless Steel Thumb Ratchet Strap w/ Wire Hooks, 1" x 10', Black
Write a Review
|
Questions & Answers (0)
Product Description
This stainless steel ratchet strap is engineered for outdoor and marine environments where corrosion resistance is critical. The stainless steel hardware stands up to moisture, salt, and weather exposure, while the polyester webbing provides a strong yet gentle hold. A flat-plate thumb ratchet on top of the assembly makes tensioning quick and effortless. Wire hooks attach easily to D-rings and narrow anchor points, ideal for tight spaces. An excellent choice for boat trailers, docks, and any application where rust is a concern.
PRICE
$18.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 ft |
| Width | 1 in |
| Weight | 1 lbs |
| Ultimate Load Strength Weight Capacity | 1500 lbs |
| Working Load Weight Limit | 500 lbs |
Product Details
| Type | Ratchet Assemblies |
| Material | Polyester Webbing |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | 1610WHSS-BLK |
| Brand | US Cargo Control |
| End Fitting | Wire Hook |