Lakeside® Steel Utility Cart w/2 Shelves, 700 lb. Capacity, 32-5/8"L x 19-3/8"W x 34-1/2"H
Write a Review
|
Questions & Answers (0)
Product Description
This Lakeside® Heavy Duty Stainless Steel Utility Cart is ideal for receiving goods, moving loads for ware-washing and transporting loads up to 700 lbs. This stainless steel cart features unitized electronic welding and an angle U-frame design for extra strength. Made using 1/8" thick stainless steel legs and 18 gauge shelves. Stain and rust resistant shelves are reinforced with a hemmed front. Shelves feature raised retaining edges on 3 sides. Bumpers on legs and handle protect walls and furniture. Easy-to-clean. Moves easily on non-marring 2 rigid, 2 swivel casters. 2 shelf quantity. 700 lb. capacity. 32-5/8"L x 19-3/8"W x 34-1/2"H overall.
PRICE
$1,109.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 32-5/8 in |
| Width | 19-3/8 in |
| Height | 34-1/2 in |
| Weight Capacity | 700 lbs |
| Wheel Diameter | 8 in |
| Shelf Spacing | 19 in |
| Shelf Clearance | 19 in |
| Gauge | 18 ga |
Product Details
| Assembly Required | No |
| Type | General Purpose Utility Cart |
| Shelf Type | Tray |
| Color | Silver |
| Caster Type | (2) Rigid, (2) Swivel |
| Wheel Type | Solid |
| Number of Shelves | 2 |
| Material | Steel |
| Manufacturers Part Number | 721 |
| Brand | Lakeside |