- Service Sink
- Wall Mounted
- 22" Wide X 16" Front-To-Back X 12" Deep
- 12" High Backsplash
- 16/304 Stainless Steel
- 8" O.C. Faucet Holes
- Tubular Wall Brackets
- 3-1/2" Basket Drain
Advance Tabco® One Compartment Wall Mounted Service Sink
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,659.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22 in |
| Width | 19-1/2 in |
| Height | 32-3/4 in |
| Compartment Length | 22 in |
| Compartment Width | 16 in |
| Compartment Depth | 12 in |
| Backsplash Height | 10 in |
| Steel Gauge | 16 ga |
Product Details
| Type | Wall Mounted |
| Color | Silver |
| Stainless Series | 304 |
| Material | Stainless Steel |
| Description | Service Sink |
| Manufacturers Part Number | WSS-16-25 |
| Faucet Holes | 2 |
| Shape | Rectangular |
| Brand | Advance Tabco |
Compliance & Certifications
| NSF Certified | No |