- Mop Sink
- Floor Mounted
- 20" L-R
- 16" F-B
- 12" High Water Level
- Free Flow Drain With 2" Ips Outlet
- Stainless Steel Construction
Advance Tabco® Floor Mounted Mop Sink, 20"L x 16"W x 12"D Bowl
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,159.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25 in |
| Width | 21 in |
| Height | 16 in |
| Compartment Length | 20 in |
| Compartment Width | 16 in |
| Compartment Depth | 12 in |
| Drain Rough-In Locations | 3.5" Centered |
| Steel Gauge | 16 ga |
Product Details
| Color | Silver |
| Stainless Series | 304 |
| Mounting Location | Floor |
| Material | Stainless Steel |
| Description | Mop Sink |
| Manufacturers Part Number | 9-OP-40 |
| Shape | Rectangular |
| Brand | Advance Tabco |
Compliance & Certifications
| NSF Certified | No |