Features:
- High-density composite, molded mop basin designed for commercial applications
- 24" x 36" x 10" [610mm x 954mm x 254mm]
- Meets ANSI Z124.6, CSA listed and IAPMO listed under file #3561
Weights & Dimensions
| Length | 36 in |
| Width | 24 in |
| Height | 10 in |
| Weight | 55 lbs |
Product Details
| Type | Floor Mounted |
| Color | White |
| Mounting Location | Floor |
| Material | PVC |
| Description | Mop Service Basin with PVC Drain Assembly |
| Number of Compartments | 1 |
| Manufacturers Part Number | Z1996-36 |
| Faucet Holes | 0 |
| Shape | Rectangular |
| Brand | Zurn |