- Regaline Sink
- One Compartment
- W/Left-Hand Drainboard
- 20" Front-To-Back X 16" W Compartment
- 12" Deep
- With 8" High Splash
- S/S Open Frame Base W/ Side Crossrails
- 18" Drainboard
- 18/304 Stainless Steel
- Overall 27" F/B X 40" L/R
Advance Tabco® Freestanding Mop Sink, One Compartment, 16L x 20W x 8H Bowl, 304 Stainless Steel
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,235.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24-3/4 in |
| Width | 21-7/8 in |
| Height | 36 in |
| Compartment Length | 20 in |
| Compartment Width | 16 in |
| Compartment Depth | 8 in |
| Backsplash Height | 8 in |
| Drain Rough-In Locations | 3.5" Centered |
| Steel Gauge | 16 ga |
Product Details
| Type | Freestanding |
| Color | Silver |
| Stainless Series | 304 |
| Mounting Location | Free Standing |
| Material | Stainless Steel |
| Description | Service Sink |
| Manufacturers Part Number | 8-OP-16 |
| Faucet Holes | 2 |
| Shape | Rectangular |
| Brand | Advance Tabco |
Compliance & Certifications
| NSF Certified | No |