MotorScrubber Stair & Baseboard Brush, 8-1/2" Diameter
Write a Review
|
Questions & Answers (0)
Product Description
This is a must have for any facility with stairs, improving the hygiene of high traffic areas by reducing dirt and bacteria travelling through a building. This unique brush cleans the uprise and the step simultaneously, reducing your cleaning time. With the same filaments as our fantastic medium duty brush this gives an exceptional clean to all hard floor. Also very effective cleaning out elevator thresholds, stair treads and slotted flooring. 5.1" High x 8.5" Diameter.
PRICE
$169.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Depth | 8-1/2 in |
| Height | 5 in |
| Weight | 2 lbs |
Product Details
| Type | Stair/Baseboard Brush |
| Material | Polypropylene |
| Color | Red |
| Application | Scrubbing |
| Manufacturers Part Number | MS1049 |
| Floor Type | Concrete, Ceramic Tile, Linoleum |
| For Use With | MS2000 |
| Brand | MotorScrubber |