MotorScrubber Long Bristle Window Brush - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
MotorScrubbers™ are battery-powered brushes made for cleaning floors, walls, painted surfaces or vehicles. Long Bristle Brushes are made with flagged tips for washing windows and vehicles, as well as cleaning overhead heat vents, lights and ledges.
PRICE
$161.90 Sold in packages of 2 / $80.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 4 in |
| Size | 7-3/4 in |
Product Details
| Type | Scrub Brush |
| RPM | 320 rpm |
| Material | Polypropylene |
| Package Quantity | 2 |
| Color | Gray |
| Application | Scrubbing |
| Manufacturers Part Number | MS1044 |
| Floor Type | Concrete, Ceramic Tile, Linoleum |
| Brand | MotorScrubber |