Model # :WBB664524
MPN #: 1340GLI023
Standard Charcoal Shippers, 24"W x 24"L x 2-3/4"D, White - Pkg Qty 9
Write a Review
|
Questions & Answers (0)
Product Description
These shippers hold fragile items securely in place and prevent slipping. They are ideal for picture frames, glassware and collectibles. The locking tabs ensure added security.
PRICE
$207.00 Sold in packages of 9 / $23.00 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 24 in |
| Depth | 2-3/4 in |
Product Details
| Type | Standard Shippers |
| Material | Corrugated Cardboard/Polyurethane |
| Package Quantity | 9 |
| Description | Standard Charcoal Shipper |
| Color | White |
| Manufacturers Part Number | 1340GLI023 |