Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mars

Model # :WBB2117764

MPN #: STD260-2UD-OB

Mars® Standard Series 2 Unheated Air Curtain W/ 60" Wide, 230V, Single Phase, Black

Product Description
The Standard series, a commercial and industrial hybrid, is our most popular energy-saving series. It features a 1/2 horsepower power motor(s) that is louder and stronger than the LoPro but is ideal for a multitude of customer-facing and industrial applications. The standard color on all models is Obsidian Black and heated options are available.

Features:
  • 1/2 HP Continuous Duty TEAO Motors
  • Sleek self-contained one piece heavy gauge corrosion proof paint lock metal design
  • ETL Certified to conform to UL 507 (US) and CSA 22.2 (Canada) Standards
  • AMCA Certified to AMCA 211 (see table above for models available)
  • (4) 7/16" top and wall mounting holes provided, (2) on each end
  • Cabinet has sufficient strength for fastening to wall on both ends without intermediate support
  • Adjustable air directional vanes with 40° sweep front to back
  • Standard color is Obsidian Black
  • Rust preventative electrostatic polyurethane powder coating
  • Parts warranty of 5 years
  • Made in USA
  • Limited warranty of 1.5 years


PRICE
$1,899.00

1
1
Free Shipping Ships in 35 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth12-3/4 in
Height10-5/8 in
Weight90 lbs
Door Width60 in
Door Height10 ft
Max Door Height10 ft

Product Details

Number of Speeds3
3 Phase 460V FLA0.8 A
1 Phase 208V/230V FLA2.5 / 2.5 A
Heating OptionUnheated
MaterialGalvanized Steel
Phase1
Manufacturers Part NumberSTD260-2UD-OB
1 Phase 115V FLA5.1 A
BrandMars
TypeStandard
CFM2550 CFM
Horsepower1/2 HP
ColorBlack
Amperage5.4 A
SeriesStandard
Hertz60 Hz
Voltage208 V
Decibels68

Warranty

Warranty1.5 yr

Compliance & Certifications

CertificationsCE, UL Listed