
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
The dispenser makes roll changing easy with dowel holders and knife arms that lock into open position. It includes rubber feet to protect surfaces, or it can be mounted on counter, under counter or on a wall. The dispenser can hold up to 9" diameter roll. It is finished in a light gray powder coat. The dispenser ships k.d. via UPS.
Weights & Dimensions
- Depth 7 in
- Width 26 in
- Roll Diameter Up to 9 in
- Height 8 in
- Max Material Width 24 in
Product Details
- Blade Type Standard
- Mounting Location Wall or Table Top
- Brand Bulman Products
- Package Quantity 1
- Material Steel Frame/Wood Dowels
- Manufacturers Part Number A500-24
- Color Family Gray
- Roll Capacity 1
Customer Review
Product Q & A
There are no questions for this product.
Accessories

3M Scotch® 373 Carton Sealing Tape 2" x 55 Yds. 2.5 Mil Clear - Pkg Qty 36
Item #: 418721C
Not Yet Rated
Free Shipping
$387.00

Bulman Products Standard All In One Dispenser w/ 24" Regular Blade, 26"W x 7"D x 8"H, Gray
$65.95
- Product Information
- Customer Review
- Product Q&A
- Accessories