Royal Basket Trucks® 12 BU-Standard-Duty Basket Truck - Vinyl Liner - 4 Swivel Casters-Black
Write a Review
|
Questions & Answers (0)
Product Description
Vinyl lined basket trucks by Royal Basket resist abrasion, tears, and punctures. Impervious to most contaminates, resists ultraviolet degradation and mildew growth. Seam welded steel frame, hardware base. Liners are sewn and riveted for added strength. Trucks have a black vinyl top rim, vinyl reinforced wear points, reinforced handles on both ends,and a extra large work order pocket. 4-polyurethane swivel non-marking casters. Made in the USA
PRICE
$349.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 26 in |
| Height | 36 in |
| Inside Height | 27-1/2 in |
| Wheel Diameter | 4 in |
Product Details
| Wheel Material | Polyurethane |
| Type | Vinyl Bulk Basket Truck |
| Liner Material | Vinyl |
| Color | Black |
| Caster Type | (4) Swivel |
| Capacity Bushel | 12 bu |
| Capacity | 14.9 |
| Material | Vinyl |
| Manufacturers Part Number | R12-KKW-PMA-3UNN |
| Base Material | Hardwood |
| Brand | Royal Basket Trucks |