Royal Basket Trucks® 8 BU-Standard-Duty Basket Truck - Vinyl Liner - 4 Swivel Casters-Red
Write a Review
|
Questions & Answers (0)
Product Description
Standard duty basket truck with 4" polyurethane casters,. Seam welded steel frame, hardwood base, Liner is sewn and riveted for added strength. Reinforced handles on both ends, and an extra large work order pocket. Four swivel non-marking casters. Made in the USA.
PRICE
$229.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 34 in |
| Width | 22 in |
| Height | 36 in |
| Inside Height | 23 in |
| Wheel Diameter | 4 in |
Product Details
| Wheel Material | Polyurethane |
| Type | Vinyl Bulk Basket Truck |
| Liner Material | Vinyl |
| Color | Red |
| Caster Type | (4) Swivel |
| Capacity Bushel | 8 bu |
| Capacity | 10 |
| Material | Vinyl |
| Manufacturers Part Number | R08-RRW-PMA-3UNN |
| Base Material | Hardwood |
| Brand | Royal Basket Trucks |