Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB3230761

Global Industrial™ High Heat Flexible Duct For Portable Heaters, 14"Dia. x 25'L, Yellow

Product Description
✓ Rated for use in temperatures up to 302°F at the heater connection
✓ Constructed from high-temperature resistant PVC
✓ 25'L ducting with a 14" flange

The Global Industrial™ High Heat Flexible Ducting is your solution to transporting hot air over distances for safe, efficient temporary heating. Constructed from PVC with a high-temperature resistant coating and fiberglass reinforcement on the black end, this ducting is designed for use with portable heaters with a 14" flange. It has a 5-1/2" pitch and is able to withstand temperatures from -20° to 302°F. Meets UL94 VTM-0 flammability requirements. Limited 1-Year Warranty.

  • Black end of the ducting connects to the heater
  • Yellow end (the outlet) is rated for up to 180°F
  • PRICE
    $215.95

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length25 ft
    Weight16 lbs
    Diameter14 in

    Product Details

    Assembly RequiredNo
    TypeFlexible Duct
    ColorYellow/Black
    Max Temperature302 °F
    For Use WithDuctable Portable Heaters
    MaterialPVC
    FeaturesFlame Retardant
    Manufacturers Part NumberB2320761
    BrandGlobal Industrial

    Warranty

    Warranty1 yr