Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Premiere Pads

Model # :WBB57538

MPN #: PAD 4014 BLU

Premiere Pads 14" Scrubbing Pad, Blue, 5 Per Case

Product Description
For scrubbing or heavy-duty spray cleaning. Removes soiled top layers of finish.
PRICE
$41.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Pad Size14 in

Product Details

TypeScrubbing Pad
Package Quantity5
DescriptionFor Scrubbing Or Heavy Duty Spray Cleaning
Pad ShapeRound
ColorBlue
ApplicationScrubbing
Manufacturers Part NumberPAD 4014 BLU
Floor TypeConcrete, Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum
For Use With1000 to 3000 RPM Floor Burnishers
Machine Speed175 - 600 rpm
BrandPremiere Pads