More value for your money with a versatile floor buffing pad that cleans when wet and buffs when dry. Made from non-woven polyester fibers, the buffing pad cleans and removes scuff marks while polishing floors to a high gloss. Color-coded for easy job identification. Quality pad constructed from durable fibers that require less replacement. For use with Floor Machines (Speed of 175 to 600 RPM).
Boardwalk® Buffing Floor Pads, 12" Diameter, Red, 5/case
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$42.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pad Size | 12 in |
Product Details
| Type | Buffing Pad |
| Package Quantity | 5 |
| Description | For Spray Buffing, Cleaning & Polishing |
| Pad Shape | Round |
| Color | Red |
| Application | Buffing |
| Manufacturers Part Number | PAD 4012 RED |
| Floor Type | Concrete, Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum |
| For Use With | 1000 to 3000 RPM Floor Burnishers |
| Machine Speed | 175 - 600 rpm |
| Brand | Premiere Pads |