- Clear on all sides for quick visualization of desiccator contents
- Rugged copolyester side and top panels and polycarbonate door and rear panel for long life
- Pull-out, perforated acrylic shelves (2 included) allow maximum air circulation and have built-in stops to prevent accidental tipping; maximum weight per shelf: 10lbs (4.5kg)
- Shelves are removable to allow use as a single, spacious chamber for specific storage needs; cabinet can hold up to seven shelves spaced 2" apart; extra shelves sold separately – F43000-0001
- Desiccant (sold separately) can be placed below bottom shelf; recommend use of Scienceware®Desiccant in a Cartridge (F42045-0250)
- Door hinges located on right side
Bel-Art Standard Grande Desiccator Cabinet, 3.6 cu. ft.
Write a Review
|
Questions & Answers (0)
Product Description
Extra-large Scienceware®desiccator cabinet provides a low humidity, dust free environment for several large moisture-sensitive material containers or a lot more small ones!
PRICE
$2,499.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Volume | 3.6 cu. ft. |
Product Details
| Manufacturers Part Number | F43000-1010 |
| Material | Acrylic/Polycarbonate |
| Package Quantity | 1 |
| Color | Clear |
| Brand | Bel-Art |