Features:
- Stainless steel construction for easy cleaning
- Heavy duty
- Two solid shelves with four 1" sides (closed in)
- Two angled push handles for easy maneurverability
- 4" swivel casters
- Guardrails
Weights & Dimensions
| Length | 41-3/4 in |
| Width | 19-1/4 in |
| Height | 40 in |
Product Details
| Assembly Required | No |
| Type | General Purpose Supply Cart |
| Color | Silver |
| Number of Shelves | 2 |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Description | Standard Heavy Duty Utility Cart with Shelves, Lip and Push Handles |
| Manufacturers Part Number | 2427537000 |
| Brand | Blickman |
Warranty
| Warranty | Lifetime Limited |