High Country Plastics Multi-Purpose Utility Hose, 10' Long
Write a Review
|
Questions & Answers (0)
Product Description
High Country Plastics Multi-Purpose Utility Hose, 10' Long
10' long, 3/4" multi purpose utility hose. Made of FDA approved material to ensure your water is safe to drink.
10' long, 3/4" multi purpose utility hose. Made of FDA approved material to ensure your water is safe to drink.
PRICE
$41.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 120 ft |
| Height | 3/4 in |
| Weight | 2 lbs |
Product Details
| Description | Multi-Purpose Utility Hose |
| Color | White |
| Brand | High Country Plastics |