Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Uncaged Ergonomics

Model # :WBB2337090

MPN #: KT3

Uncaged Ergonomics KT3 Standing Keyboard Stand, Black

Product Description
Stand up and type comfortably with the ergonomic KT3 adjustable height and tilt computer keyboard stand. Rest KT3 on any desk and quickly raise keyboards to elbow-height plus type with a neutral or negative tilt. Our always-level spacious mouse platform includes a foam mouse pad for ultimate comfort. Non-skid rubber keeps keyboards in place and our anti-skid, non-scratch feet safely grip most desks creating a stable, secure typing environment.

Features:
  • Fast Height Adjustment
  • Negative or Neutral Tilt
  • Compact & Lightweight
  • Always Level Mouse Pad
PRICE
$70.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18-1/2 in
Depth11-1/8 in
Height2-1/2 to 12-1/2 in
Weight8 lbs
Mouse Tray (W x D)7" x 7"

Product Details

Assembly RequiredNo
TypeKeyboard Stand
ColorBlack
MaterialSteel, MDF
Package Quantity1
DescriptionStanding Keyboard Stand
Manufacturers Part NumberKT3
BrandUncaged Ergonomics