American Biotech Supply Standard Laboratory Refrigerator, 72 Cu. Ft. Capacity, Solid Door
Write a Review
|
Questions & Answers (0)
Product Description
The ABT-VS-SLS-72 72 Cu. Ft. Standard Solid Door Laboratory Refrigerator is engineered to provide dependable, high-capacity cold storage for laboratories, healthcare facilities, pharmacies, and research environments. With an expansive 72 cubic foot capacity and three self-closing solid doors, this refrigerator is ideal for storing large volumes of temperature-sensitive materials while maintaining secure and consistent storage conditions. Advanced microprocessor temperature control technology delivers precise monitoring and reliable performance, helping protect valuable samples, reagents, vaccines, and laboratory supplies. Built for durability and efficiency, the unit features a rugged white powder-coated steel exterior, twelve adjustable shelves, and bright LED interior lighting for enhanced organization and visibility. Keyed door locks help restrict unauthorized access, while audible and visual temperature alarms, remote alarm contacts, and sensor error notifications provide added protection and peace of mind. Utilizing environmentally friendly R600a hydrocarbon refrigerant and exceeding ENERGY STAR® laboratory refrigerator standards, this model offers exceptional energy efficiency. The ABT-VS-SLS-72 delivers reliable performance for demanding laboratory storage applications.
PRICE
$7,515.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 81 in |
| Depth | 34-3/4 in |
| Height | 81-3/4 in |
Product Details
| Cabinet Color Family | White |
| Lock Type | Key Lock |
| Number of Adjustable Shelves | 12 |
| Door Type | Solid |
| Door Swing | RHD, LHD |
| Defrost Type | Cycle |
| Chamber Color Family | White |
| Number of Shelves | 15 |
| Manufacturers Part Number | ABT-VS-SLS-72 |
| Brand | American Biotech Supply |
| Type | Standard Laboratory Refrigerator |
| Shelf Type | Wire |
| Color | White |
| Amperage | 3 A |
| Hertz | 60 Hz |
| Casters | Yes |
| Temperature Range | 2 to 15 °C |
| Style | Upright |
| Capacity | 72 ft³ |
| Number of Doors | 3 |
| Voltage | 110 - 120 V |
| Door Style | Swing Door |
| Refrigerant Type | R600a |
Warranty
| Warranty | 2 Years Parts & Labor, 5 Years Compressor yr |
Compliance & Certifications
| Certifications | ETL, C-ETL Listed |
| ADA Compliant | No |