Zoll Standard Metal Wall Cabinet w/ZOLL LOGO
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Weight Capacity | 19 |
Product Details
| Type | Cabinet |
| Package Quantity | 1 |
| Description | Standard Metal Wall Cabinet w/ZOLL LOGO |
| Color | White |
| Manufacturers Part Number | 8000-0855 |
| Case Material | Metal |
| Brand | Zoll |
Related Products
Wall Cabinets -Constructed of solid hardwood, solid maple and maple plywood veneers. Choose from two models: maple veneered solid doors or solid maple framed glass doors. Glass doors feature 3/16" thick safety glass. Cabinets have a lock and two adjustable shelves. They are finished with a chemical resistant, earth-friendly UV finish. Units come in varying widths and are 12"D x 30"H. Features: 48"W x 12"D x 30"H Diversified Woodcrafts Inc. is SEFA compliant and MAS Certified Green Hanging wall cabinet with locking double swinging solid oak framed glass doors Limited Lifetime Warranty Made ...
The First Voice TS184SM is a non-alarmed surface mount white metal wall cabinet with clear viewing window and red AED labeling for holding and storing an automated external defibrillator (AED). This cabinet has a steel body for strength. These durable powder coat painted cabinets from the 184 series are available in fully recessed, semi recessed or surface mount and come with alarm upgrade option. The 184 series has an extra adjustable shelf for storage of other accessories or a first aid kit or bag with your AED. This cabinet fits all AEDs.
The First Voice TS145SM-1 is an alarmed surface mount white metal wall cabinet with clear viewing window and red AED labeling for holding and storing an automated external defibrillator (AED). This cabinet has a steel body for strength, and a 95 Db alarm to notify individuals who are within hearing range of a potential emergency if the door is opened. Alarm also helps deter theft or pilferage. Alarm turns on/off with key and can be set to different alarm options. These durable powder coat painted cabinets from the 145 series are available in fully recessed, semi recessed or surface mount ...
This AED after market accessory kit contains the following: Standard Medium Wall Cabinet part no. TS180SM-1 (alarmed) White Color (size: Inside dimensions 17.5" H x 17.5" W x 7" D) NOTE: fits all AEDs. With: Red Lettering for AED/Defibrillator and clear glass viewing window, Surface Mounted Option; AED 3d Metal Wall sign - part no. 150 - has 8x10 faces Surface Mounted; Color: White with red lettering; 10 pack AED inspection tags (with zip ties) part no. AEDTAG10; 10 pack AED Equipped Location Decals part no. V10181-10 (with blank line to write in where AED is located) for posting ...
Wall Cabinets-Constructed of solid hardwood, solid maple and maple plywood veneers. Choose from two models: maple veneered solid doors or solid maple framed glass doors. Glass doors feature 3/16" thick safety glass. Cabinets have a lock and two adjustable shelves. They are finished with a chemical resistant, earth-friendly UV finish. Units come in varying widths and are 12"D x 30"H. Features: 36"W x 12"D x 30"H Diversified Woodcrafts Inc. is SEFA compliant and MAS Certified Green Hanging wall cabinet with locking double doors Limited Lifetime Warranty Made in the U.S.A.