First Voice™ Small Defibrillator/AED Surface-Mounted Cabinet with Alarm & Strobe
Write a Review
|
Questions & Answers (0)
Product Description
The First Voice TS147SM-14R is an alarmed with red strobe light surface mount white metal wall cabinet with clear viewing window and red AED labeling for holding and storing an automated external defibrillator (AED). This cabinet has a steel body for strength, and a 95 Db alarm to notify individuals who are within hearing range of a potential emergency if the door is opened. Alarm also helps deter theft or pilferage. Alarm turns on/off with key and can be set to different alarm options. These durable powder coat painted cabinets from the 147 series are available in fully recessed, semi recessed or surface mount and alarm feature can be hard wired to security system, if desired or runs on 9V battery (included). The 147 series fits most AEDs except Zoll, Cardiac Science or Lifepak 500 and similar sized devices.
PRICE
$375.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13 in |
| Width | 14 in |
| Depth | 15 in |
| Height | 7 in |
| Inside Length | 10/3/2008 in |
| Inside Width | 11/3/2008 in |
| Inside Diameter | 6/7/2008 in |
| Diameter | 1 in |
Product Details
| Type | Alarmed & Strobe |
| Color | White |
| Description | Small Defibrillator/AED Surface-Mounted Cabinet |
| Package Quantity | 1 |
| Manufacturers Part Number | TS147SM-14R |
| Case Material | Steel |
| Brand | First Voice |
Compliance & Certifications
| Certifications | ADA Compliant |