Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




American Biotech Supply

Model # :WBB2187642

MPN #: PH-ABT-HC-S36S

American Biotech Supply Standard Pharmacy/Vaccine Refrigerator, 36 Cu. Ft., Swing Solid Door

Product Description
American Biotech Supply Standard Pharmacy/Vaccine Refrigerator, Double Swing Solid Doors, 36 Cu.Ft.

Features:
  • Standard Pharmacy/Vaccine Solid Door Refrigerator
  • 36 Cu. Ft. capacity
  • Two swing solid doors, self-closing, right hinged, not reversible
  • Microprocessor temperature controller
  • Digital temperature display
  • Audible and visual high and low temperature alarms
  • Remote alarm contacts
  • Adjustable operating temperature range: 36°F to 46°F (2°C to 8°C)
  • Refrigerator/Freezer freestanding thermometer with 3 year certificate of calibration, with min/max memory, °F/°C switchable
  • Keyed door locks
  • Magnetic door gasket for positive seal
  • Eight adjustable shelves (adjustable in 1/2" increments)
  • Heavy duty door handles
  • LED interior lights are safety shielded and switch controlled
  • Swivel Casters (3-1/2")
  • Probe access port (3/8")
  • White powder-coated steel exterior and interior
  • Hydrocarbon, natural refrigerant (R290)
  • Pharmacy refrigerator/freezer toolkit and temperature logs
  • One year parts and labor warranty, plus an additional four year compressor parts warranty
  • Exterior dimensions: 39-5/8"W x 34-3/4"D x 81-3/4"H with casters; 78-1/4"H without casters
  • Cycle defrost
  • 115V, 60 Hz, 9 Amps, 1/2 HP
  • ETL, C-ETL listed and certified to UL471 standard, hydrocarbon refrigerant safety
PRICE
$5,119.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width39-5/8 in
Depth34-3/4 in
Height81-3/4 in
Weight338 lbs

Product Details

Cabinet Color FamilyWhite
Number of Adjustable ShelvesYes
Door TypeSolid
Defrost TypeCycle
Chamber Color FamilyWhite
Number of Shelves8
Manufacturers Part NumberPH-ABT-HC-S36S
BrandAmerican Biotech Supply
TypeVaccine Refrigerator
Horsepower1/2 HP
ColorWhite
Amperage9 A
Hertz60 Hz
CastersYes
Temperature Range2 to 8 °C
StyleUpright
Capacity36 ft³
Number of Doors2
Voltage115 V
DescriptionStandard Pharmacy/Vaccine Refrigerator
Door StyleSwing Door
Refrigerant TypeR290

Warranty

Warranty1 Year Parts & Labor, 4 Years Compressor

Compliance & Certifications

CertificationsETL, C-ETL Listed, Certified to UL471 Standard
ADA CompliantNo