Lodging Star Fleece Blanket, Dark Tan, 80" x 90" - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
This Fleece Blanket is made of 100% polyester with double-stitched hem on all sides. Colorfast and anti-pilling, extremely durable. Dark Tan color finish.
PRICE
$114.00 Sold in packages of 6 / $19.00 ea
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 90 in |
| Width | 80 in |
| Bed Size | Full |
Product Details
| Type | Blankets |
| Material | Polyester |
| Package Quantity | 6 |
| Description | Fleece Blanket |
| Color | Brown |
| Manufacturers Part Number | 220020 |
| Brand | Lodging Star |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ETL certified |